- 8" ID x 16.5" OD x 3.625" Thick Tapered Roller Thrust Bearing
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.38 in |
| Steering Pivot Rating | 195000 lb |
| Outside Dia. | 16.5 in |
| Inside Dia. | 8 in |
| Weight | 144.331 LB |
| EAN or UPC | 53893868950 |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.38 in |
| Steering Pivot Rating | 195000 lb |
| Outside Dia. | 16.5 in |
| Inside Dia. | 8 in |
| Weight | 144.331 LB |
| EAN or UPC | 53893868950 |