- 9" ID x 19" OD x 4.125" Thick Tapered Roller Thrust Bearing
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 257000 lb |
| Outside Dia. | 19 in |
| Fillet Radius | 0.44 in |
| Inside Dia. | 9 in |
| Weight | 230.562 LB |
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 257000 lb |
| Outside Dia. | 19 in |
| Fillet Radius | 0.44 in |
| Inside Dia. | 9 in |
| Weight | 230.562 LB |