- 4.724 in Inside Diameter
- 7.087 in Outside Diameter
- Single Row
- 2.362 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. ADAPT bearings are designed to handle a combination of shaft misalignment and shaft expansion, while maintaining optional roller to race contact to minimize stress and extend bearing life. Timken ADAPT bearings are the only torodial bearings in the industry that come standard with a lubrication grove lube holes in the outer ring. This makes the ADAPT bearing a drop in solution replacing a spherical roller bearing and using an existing lubrication system. Competitor designs require housing modifications to provide lubrication to the bearing.
features
- Simultaneous axial float and misalignment capability allows for consistent operation at machine startup
- Separable design allows for component inspection
- Rollers remain intact due to unitized cage and roller assembly
- Able to Use Outer Ring Lubrication System, no modification required Interchangeable with spherical roller bearings and cylindrical roller bearings
| O.D.Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Fillet Radius Cup | 0.08 in, 2 mm |
| Component | Assembly |
| Relubricatable | No |
| I.D. | 4.724 in, 120 mm |
| Bore Type | Cylindrical |
| Overall Width | 2.362 in, 60 mm |
| Rolling Element Material | Steel |
| Cage Type | Stamped Window |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Bearing Type | Unmounted Roller Bearing |
| No. of Rows | 1 |
| Cage Material | Steel |
| Internal Clearance | C4 |
| Inner Ring Width | 2.362 in, 60 mm |
| O.D. | 7.087 in, 180 mm |
| Inch/Metric | Metric |
| Rolling Element | Cylindrical |
| Closure Type | Open |
| Bearing Component | Assembly |
| Fillet Radius Cone | 0.08 in, 2 mm |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Outer Ring Width | 2.362 in, 60 mm |
| Roller Material | Steel |
| Weight | 12.1 LB |
| EAN or UPC | 53893769691 |

