- 5.905 in Inside Diameter
- 8.858 in Outside Diameter
- Single Row
- 2.953 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. ADAPT bearings are designed to handle a combination of shaft misalignment and shaft expansion, while maintaining optional roller to race contact to minimize stress and extend bearing life. Timken ADAPT bearings are the only torodial bearings in the industry that come standard with a lubrication grove lube holes in the outer ring. This makes the ADAPT bearing a drop in solution replacing a spherical roller bearing and using an existing lubrication system. Competitor designs require housing modifications to provide lubrication to the bearing.
features
- Simultaneous axial float and misalignment capability allows for consistent operation at machine startup
- Separable design allows for component inspection
- Rollers remain intact due to unitized cage and roller assembly
- Able to Use Outer Ring Lubrication System, no modification required Interchangeable with spherical roller bearings and cylindrical roller bearings
| Outer Ring Width | 2.953 in, 75 mm |
| Fillet Radius Cone | 0.08 in, 2 mm |
| Bearing Material | Steel |
| O.D. | 8.858 in, 225 mm |
| Roller Material | Steel |
| Component | Assembly |
| Fillet Radius Cup | 0.08 in, 2 mm |
| Cage Type | Stamped Window |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Rolling Element | Cylindrical |
| Overall Width | 2.953 in, 75 mm |
| No. of Rows | 1 |
| Inner Ring Width | 2.953 in, 75 mm |
| Precision Class | ISO P0 |
| Bearing Component | Assembly |
| I.D. | 5.906 in, 150 mm |
| Internal Clearance | C4 |
| Inch/Metric | Metric |
| Closure Type | Open |
| O.D.Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| Weight | 23.5 LB |
| EAN or UPC | 53893777238 |

