- 6.299 in Inside Diameter
- 9.449 in Outside Diameter
- Single Row
- 3.149 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. ADAPT bearings are designed to handle a combination of shaft misalignment and shaft expansion, while maintaining optional roller to race contact to minimize stress and extend bearing life. Timken ADAPT bearings are the only torodial bearings in the industry that come standard with a lubrication grove lube holes in the outer ring. This makes the ADAPT bearing a drop in solution replacing a spherical roller bearing and using an existing lubrication system. Competitor designs require housing modifications to provide lubrication to the bearing.
features
- Simultaneous axial float and misalignment capability allows for consistent operation at machine startup
- Separable design allows for component inspection
- Rollers remain intact due to unitized cage and roller assembly
- Able to Use Outer Ring Lubrication System, no modification required Interchangeable with spherical roller bearings and cylindrical roller bearings
| Bore Type | Cylindrical |
| Roller Material | Steel |
| Cage Material | Steel |
| I.D. | 6.299 in, 160 mm |
| Precision Class | ISO P0 |
| O.D.Type | Cylindrical |
| Fillet Radius Cup | 0.08 in, 2.1 mm |
| Shaft Fillet Radius [Max] | 0.08 in, 2.1 mm |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| Cage Type | Stamped Window |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 3.15 in, 80 mm |
| Component | Assembly |
| Rolling Element Material | Steel |
| Rolling Element | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Closure Type | Open |
| Relubricatable | No |
| No. of Rows | 1 |
| O.D. | 9.449 in, 240 mm |
| Bearing Component | Assembly |
| Bearing Material | Steel |
| Overall Width | 3.15 in, 80 mm |
| Inner Ring Width | 3.15 in, 80 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2.1 mm |
| Fillet Radius Cone | 0.08 in, 2.1 mm |
| Weight | 32.75 LB |
| EAN or UPC | 53893777245 |

