- Spherical Roller Bearing
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 5 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Type | Spherical Roller |
| Inch/Metric | Inch Bore |
| Shaft Tollerance | +0.00/-0.0050 in |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Housing Material | Cast-Steel |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Shaft Dia. | 5.9375 in |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 23151 |
| Weight | 46.29 LB |
| EAN or UPC | 883450496773 |

