- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 5 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Style | SN 3100-Style |
| Shaft Dia. | 5.9375 in |
| Speed (Grease Lubrication) | 470 rpm |
| Bearing Insert Bore Series | 23134 |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 1710 kN, 384000 lbs |
| Shaft Tollerance | +0.00/-0.0050 in |
| Inch/Metric | Inch Bore |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Radial Internal Clearance [Min] | 0.0035 in, 0.089 mm |
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Seal Type | Triple-Lip Urethane |
| Pillow Block Type | 4-Bolt |
| Dynamic Load Capacity | 1220 kN, 274000 lbs |
| Weight | 230.4 LB |
| EAN or UPC | 883450494335 |

