- Spherical Roller Bearing
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 3 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Style | Two-Bolt and Four-Bolt Pillow Block, SD Style |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Static Load Capacity | 653 kN, 147000 lbs |
| Bearing Insert Bore Series | 22222 |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Housing Material | Cast-Steel |
| Speed (Oil Lubrication) | 600 rpm |
| Shaft Dia. | 3.9375 in |
| Seal Type | Triple-Lip Urethane |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Speed (Grease Lubrication) | 600 rpm |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.0025 in, 0.064 mm |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller |
| Weight | 114.615 LB |
| EAN or UPC | 883450598361 |

