- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 8 in Shaft Diameter
- Cast-Steel Housing Material
| Style | SAF-Style |
| Bearing Design | Solid-Block Mounted |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 8 in |
| Radial Internal Clearance [Min] | 0.0045 in, 0.114 mm |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Housing Material | Cast-Steel |
| Speed (Grease Lubrication) | 330 rpm |
| Seal Type | Triple-Lip Urethane |
| Pillow Block Type | 4-Bolt |
| Shaft Tollerance | +0.00/-0.0050 in |
| Bearing Insert Bore Series | 23144 |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Dynamic Load Capacity | 1940 kN, 436000 lbs |
| Bearing Type | Spherical Roller |
| Static Load Capacity | 2740 kN, 616000 lbs |
| Weight | 275.0 LB |
| EAN or UPC | 883450434829 |

