- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 300 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Insert Bore Series | 23164 |
| Housing Material | Cast-Steel |
| Style | SAF-Style |
| Bearing Type | Spherical Roller |
| Inch/Metric | Metric Bore |
| Pillow Block Type | 4-Bolt |
| Seal Type | Triple-Lip Urethane |
| Dynamic Load Capacity | 3650 kN, 821000 lbs |
| Shaft Tollerance | + 0.00/-0.0070 in |
| Shaft Dia. | 300 mm |
| Radial Internal Clearance [Min] | 0.0065 in, 0.165 mm |
| Static Load Capacity | 5930 kN, 1333000 lbs |
| Speed (Grease Lubrication) | 190 rpm |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Weight | 1360.591 LB |
| EAN or UPC | 883450514385 |

