- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 5 7/16 in Shaft Diameter
- Cast-Steel Housing Material
| Static Load Capacity | 1580 kN, 355000 lbs |
| Dynamic Load Capacity | 1160 kN, 261000 lbs |
| Radial Internal Clearance [Min] | 0.0030 in, 0.076 mm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Seal Type | Triple-Lip Urethane |
| Style | SAF-Style |
| Pillow Block Type | 4-Bolt |
| Bearing Insert Bore Series | 23132 |
| Shaft Dia. | 5.4375 in |
| Housing Material | Cast-Steel |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Type | Spherical Roller |
| Shaft Tollerance | +0.00/-0.0050 in |
| Speed (Grease Lubrication) | 500 rpm |
| Bearing Design | Solid-Block Mounted |
| Weight | 317.0 LB |
| EAN or UPC | 883450849692 |

