Timken Co.
TAFB15K208STHT
High Temp Grease Tapered Adapter Lock Cast-Steel Flange Unit
Item #116994338
- Spherical Roller Bearing
- Tapered Adapter (Extreme-Duty Block) Locking Device
- 2 1/2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Static Load Capacity | 240 kN, 54100 lbs |
| Shaft Tollerance | + 0.00/-0.0035 in |
| Radial Internal Clearance [Min] | 0.043 in, 0.0017 mm |
| Seal Type | DuPont Teflon Labyrinth |
| Shaft Dia. | 2.5 in |
| Bearing Insert Bore Series | 22215 |
| Housing Material | Cast Steel |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Housing Style | Square Flange Block |
| Speed (Grease Lubrication) | 2400 rpm |
| Locking Device | Tapered Adapter |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Additional Features | High-Temp Grease |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 2900 rpm |
| Weight | 25.0 LB |
| EAN or UPC | 883450953870 |
