- Spherical Roller Bearing
- Tapered Adapter (Extreme-Duty Block) Locking Device
- 75 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Material | Cast-Steel |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Speed (Grease Lubrication) | 1100 rpm |
| Housing Style | Piloted Flange Cartridge |
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Static Load Capacity | 320 kN, 71900 lbs |
| Bearing Type | Spherical Roller |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Speed (Oil Lubrication) | 1100 rpm |
| Seal Type | Double-Lip Nitrile Rubber |
| Shaft Dia. | 75 mm |
| Bearing Insert Bore Series | 22217 |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Weight | 30.0 LB |
| EAN or UPC | 883450121279 |

