- Spherical Roller Bearing
- Tapered Adapter (Extreme-Duty Block) Locking Device
- 4 1/2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Tollerance | + 0.00/-0.0040 in |
| Bearing Insert Bore Series | 22226 |
| Static Load Capacity | 945 kN, 212000 lbs |
| Locking Device | Tapered Adapter |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | DuPont Teflon Labyrinth |
| Speed (Grease Lubrication) | 1000 rpm |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 1500 rpm |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Housing Material | Cast Steel |
| Shaft Dia. | 4.5 in |
| Radial Internal Clearance [Min] | 0.0030 in, 0.076 mm |
| Inch/Metric | Inch |
| Weight | 55.0 LB |
| EAN or UPC | 883450382311 |

