- Spherical Roller Bearing
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 3 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Seal Type | Triple-Lip Viton |
| Bearing Insert Bore Series | 22217 |
| Housing Material | Cast-Steel |
| Static Load Capacity | 320 kN, 71900 lbs |
| Speed (Oil Lubrication) | 1400 rpm |
| Housing Style | Cartridge Block |
| Shaft Dia. | 3 in |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Inch/Metric | Inch Bore |
| Speed (Grease Lubrication) | 1400 rpm |
| Weight | 26.0 LB |
| EAN or UPC | 883450123549 |

