- Spherical Roller Bearing
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 4 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Speed (Grease Lubrication) | 600 rpm |
| Bearing Design | Solid-Block Mounted |
| Shaft Dia. | 4 in |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast-Steel |
| Radial Internal Clearance [Min] | 0.0025 in, 0.064 mm |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Inch/Metric | Inch Bore |
| Static Load Capacity | 653 kN, 147000 lbs |
| Seal Type | Double-Lip Nitrile Rubber |
| Housing Style | Cartridge Block |
| Speed (Oil Lubrication) | 600 rpm |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Bearing Insert Bore Series | 22222 |
| Weight | 40.0 LB |
| EAN or UPC | 883450124072 |

