- Right Hand Locknut
- Steel
- 150 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Grade | Standard |
| Thread Size | N/A |
| Locknut Series | AN Series |
| Lockwasher Series | TW Series |
| Right / Left Hand | Right Hand |
| Thickness | 1.26 in |
| O.D. | 7.693 in |
| Threads per Inch | 12 |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Mating Lockwasher | TW130 |
| Shaft Dia. | 150 mm |
| Face Diameter | 7.063 in |
| Material | Steel |
| Weight | 6.102 LB |
| EAN or UPC | 53893004136 |

