- Right Hand Locknut
- Steel
- 160 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Material | Steel |
| Shaft Dia. | 160 mm |
| O.D. | 8.068 in |
| Threads per Inch | 8 |
| Mating Lockwasher | TW132 |
| Face Diameter | 7.438 in |
| Thickness | 1.291 in |
| Thread Size | N/A |
| Locking Type | Not Self-Locking |
| Locknut Series | AN Series |
| Lockwasher Series | TW Series |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Weight | 6.609 LB |
| EAN or UPC | 53893004150 |

