- Right Hand Locknut
- Steel
- 170 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Thread Pitch | N/A |
| Mating Lockwasher | TW134 |
| Thickness | 1.354 in |
| Thread Size | N/A |
| Locknut Series | AN Series |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Face Diameter | 8.031 in |
| Right / Left Hand | Right Hand |
| Lockwasher Series | TW Series |
| Shaft Dia. | 170 mm |
| Material | Steel |
| Threads per Inch | 8 |
| O.D. | 8.661 in |
| Weight | 7.871 LB |
| EAN or UPC | 53893004181 |

