- Right Hand Locknut
- Steel
- 180 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Material | Steel |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thickness | 1.416 in |
| Locknut Series | AN Series |
| Lockwasher Series | TW Series |
| Thread Size | N/A |
| Shaft Dia. | 180 mm |
| Threads per Inch | 8 |
| Face Diameter | 8 3/8 in |
| O.D. | 9.068 in |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | W36 |
| Thread Pitch | N/A |
| Weight | 8.433 LB |
| EAN or UPC | 53893004280 |

