- Right Hand Locknut
- Steel
- 200 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Material | Steel |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Lockwasher Series | TW Series |
| Shaft Dia. | 200 mm |
| Thread Size | N/A |
| Thread Pitch | N/A |
| Face Diameter | 9.156 in |
| Locknut Series | AN Series |
| O.D. | 9.849 in |
| Thickness | 1.51 in |
| Threads per Inch | 8 |
| Mating Lockwasher | TW140 |
| Grade | Standard |
| Weight | 10.923 LB |
| EAN or UPC | 53893004563 |

