- Right Hand Locknut
- Steel
- 90 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Grade | Standard |
| Threads per Inch | 12 |
| Shaft Dia. | 90 mm |
| Thread Size | N/A |
| Material | Steel |
| O.D. | 4.661 in |
| Locknut Series | AN Series |
| Thread Pitch | N/A |
| Lockwasher Series | TW Series |
| Face Diameter | 4.281 in |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | TW118 |
| Thickness | 0.698 in |
| Right / Left Hand | Right Hand |
| Weight | 1.308 LB |
| EAN or UPC | 53893001357 |

