- Right Hand Locknut
- Steel
- 100 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Locknut Series | AN Series |
| O.D. | 5.193 in |
| Threads per Inch | 12 |
| Thread Size | N/A |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Face Diameter | 4.813 in |
| Lockwasher Series | TW Series |
| Mating Lockwasher | TW120 |
| Shaft Dia. | 100 mm |
| Thickness | 0.76 in |
| Weight | 1.847 LB |
| EAN or UPC | 53893001395 |

