- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 1 1/2 in Shaft Diameter
- Cast-Steel Housing Material
| Shaft Tollerance | +0.00/-0.0010 in |
| Housing Material | Cast-Steel |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 1.5 in |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Design | Solid-Block Mounted |
| Speed (Grease Lubrication) | 4000 rpm |
| Radial Internal Clearance [Min] | 0.0012 in, 0.030 mm |
| Style | SAF-Style |
| Bearing Insert Bore Series | 22209 |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Capacity | 109 kN, 24500 lbs |
| Inch/Metric | Inch Bore |
| Speed (Oil Lubrication) | 4500 rpm |
| Static Load Capacity | 108 kN, 24200 lbs |
| Weight | 5.0 LB |
| EAN or UPC | 883450394826 |

