- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 45 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Shaft Dia. | 45 mm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Style | SAF-Style |
| Dynamic Load Capacity | 117 kN, 26300 lbs |
| Speed (Grease Lubrication) | 3550 rpm |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Bearing Type | Spherical Roller |
| Static Load Capacity | 118 kN, 26600 lbs |
| Bearing Design | Solid-Block Mounted |
| Shaft Tollerance | +0.00/-0.0020 in |
| Pillow Block Type | 2-Bolt |
| Speed (Oil Lubrication) | 4200 rpm |
| Housing Material | Cast-Steel |
| Radial Internal Clearance [Min] | 0.0012 in0.030 mm |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Insert Bore Series | 22210 |
| Weight | 13.0 LB |
| EAN or UPC | 883450404600 |

