- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 2 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Bearing Design | Solid-Block Mounted |
| Expansion or Non-Expansion | Expansion (Floating) |
| Speed (Grease Lubrication) | 1400 rpm |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Insert Bore Series | 22217 |
| Inch/Metric | Inch Bore |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Housing Material | Cast-Steel |
| Shaft Dia. | 2.9375 in |
| Speed (Oil Lubrication) | 1400 rpm |
| Style | SAF-Style |
| Static Load Capacity | 320 kN, 71900 lbs |
| Pillow Block Type | 2-Bolt |
| Seal Type | Triple-Lip Nitrile Rubber |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Weight | 28.0 LB |
| EAN or UPC | 883450197939 |

