- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 2 11/16 in Shaft Diameter
- Cast-Steel Housing Material
| Speed (Grease Lubrication) | 2200 rpm |
| Bearing Type | Spherical Roller |
| Radial Internal Clearance [Min] | 0.043 in, 0.0017 mm |
| Style | SN-Style |
| Shaft Dia. | 2.6875 in |
| Seal Type | DuPont Teflon Labyrinth |
| Dynamic Load Capacity | 254 kN, 57200 lbs |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Pillow Block Type | 4-Bolt |
| Housing Material | Cast-Steel |
| Expansion or Non-Expansion | Expansion (Floating) |
| Bearing Insert Bore Series | 22216 |
| Bearing Design | Solid-Block Mounted |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Speed (Oil Lubrication) | 2650 rpm |
| Static Load Capacity | 278 kN, 62500 lbs |
| Weight | 33.0 LB |
| EAN or UPC | 883450405560 |

