- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 3 3/16 in Shaft Diameter
- Cast-Steel Housing Material
| Pillow Block Type | 4-Bolt |
| Style | SN-Style |
| Bearing Insert Bore Series | 22218 |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 388 kN, 87200 lbs |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Dynamic Load Capacity | 355 kN, 79700 lbs |
| Speed (Grease Lubrication) | 2000 rpm |
| Housing Material | Cast-Steel |
| Bearing Type | Spherical Roller |
| Seal Type | DuPont Teflon Labyrinth |
| Shaft Dia. | 3.1875 in |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Speed (Oil Lubrication) | 2400 rpm |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Weight | 54.0 LB |
| EAN or UPC | 883450405966 |

