- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 85 mm Shaft Diameter
- Cast-Steel Housing Material
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22219 |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Type | Spherical Roller |
| Expansion or Non-Expansion | Expansion (Floating) |
| Shaft Tollerance | +0.00/-0.102 mm |
| Dynamic Load Capacity | 385 kN, 86600 lbs |
| Shaft Dia. | 85 mm |
| Style | SN-Style |
| Speed (Oil Lubrication) | 1300 rpm |
| Seal Type | Triple-Lip Viton |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Pillow Block Type | 4-Bolt |
| Static Load Capacity | 441 kN, 99000 lbs |
| Speed (Grease Lubrication) | 1300 rpm |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Weight | 56.0 LB |
| EAN or UPC | 883450406147 |

