Skip to content Skip to navigation menu
Timken Co.TAPG24K403SM

TAPG24K403SM

Tapered Adapter Lock Cast-Steel Pillow Block
Item #110856309
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Tapered Adapter Lock (Extreme-Duty Block) Locking Device
  • 4 3/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.TAPG24K403SM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Tapered Adapter Lock (Extreme-Duty Block) Locking Device
  • 4 3/16 in Shaft Diameter
  • Cast-Steel Housing Material
Seal Type Triple-Lip Nitrile Rubber
Dynamic Load Capacity 647 kN, 145000 lbs
Bearing Insert Bore Series 22224
Bearing Design Solid-Block Mounted
Locking Device Tapered Adapter Lock (Extreme-Duty Block)
Pillow Block Type 4-Bolt
Radial Internal Clearance [Min] 0.0025 in, 0.064 mm
Housing Material Cast-Steel
Bearing Type Spherical Roller
Bearing Insert Locking Type TA/TAA, DV/DAA
Speed (Oil Lubrication) 800 rpm
Speed (Grease Lubrication) 800 rpm
Style SN-Style
Static Load Capacity 772 kN, 174000 lbs
Shaft Dia. 4.1875 in
Shaft Tollerance + 0.00/-0.0040 in
Weight 110.0 LB
EAN or UPC 883450406413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison