Skip to content Skip to navigation menu
Timken Co.TAPH17K215SB

TAPH17K215SB

Tapered Adapter Lock Cast-Steel Pillow Block
Item #105583916
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Tapered Adapter Lock (Extreme-Duty Block) Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.TAPH17K215SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • Tapered Adapter Lock (Extreme-Duty Block) Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
Speed (Grease Lubrication) 1100 rpm
Inch/Metric Inch Bore
Pillow Block Type 4-Bolt
Bearing Insert Bore Series 22217
Seal Type Double-Lip Nitrile Rubber
Shaft Dia. 2.9375 in
Housing Material Cast-Steel
Locking Device Tapered Adapter Lock (Extreme-Duty Block)
Style SAF-Style
Speed (Oil Lubrication) 1100 rpm
Dynamic Load Capacity 297 kN, 66900 lbs
Bearing Design Solid-Block Mounted
Static Load Capacity 320 kN, 71900 lbs
Bearing Insert Locking Type TA/TAA, DV/DAA
Bearing Type Spherical Roller Bearing
Shaft Tollerance + 0.00/-0.0040 in
Radial Internal Clearance [Min] 0.0020 in, 0.051
Weight 32.0 LB
EAN or UPC 883450129374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison