- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Material | Cast-Steel |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Bearing Type | Spherical Roller |
| Seal Type | DuPont Teflon Labyrinth |
| Style | SAF-Style |
| Bearing Insert Bore Series | 22218 |
| Pillow Block Type | 4-Bolt |
| Weight | 156.0 LB |
| EAN or UPC | 883450577588 |

