- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 4 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Radial Internal Clearance [Min] | 0.0030 in, 0.076 mm |
| Shaft Dia. | 4.9375 in |
| Bearing Type | Spherical Roller |
| Pillow Block Type | 4-Bolt |
| Speed (Grease Lubrication) | 650 rpm |
| Dynamic Load Capacity | 863 kN, 194000 lbs |
| Static Load Capacity | 1060 kN, 237000 lbs |
| Speed (Oil Lubrication) | 650 rpm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Style | SAF-Style |
| Seal Type | Triple-Lip Nitrile Rubber |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22228 |
| Weight | 136.0 LB |
| EAN or UPC | 883450407090 |

