- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 3 6/16 in Shaft Diameter
- Cast-Steel Housing Material
| Series | 9000 Series |
| Seal Type | Triple-Lip Urethane |
| Housing Material | Cast-Steel |
| Inch/Metric | Inch Bore |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Bearing Type | Spherical Roller |
| Bearing Design | Solid-Block Mounted |
| Pillow Block Type | 4-Bolt |
| Shaft Dia. | 3.375 in |
| Bearing Insert Bore Series | 22215 |
| Weight | 164.453 LB |
| EAN or UPC | 883450462358 |

