- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 100 mm Shaft Diameter
- Cast-Steel Housing Material
| Shaft Tollerance | + 0.00/-0.0040 in |
| Pillow Block Type | 4-Bolt |
| Bearing Insert Bore Series | 22222 |
| Radial Internal Clearance [Min] | 0.0025 in, 0.064 mm |
| Inch/Metric | Metric Bore |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Shaft Dia. | 100 mm |
| Series | 9000 Series |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Seal Type | Triple-Lip Nitrile Rubber |
| Speed (Oil Lubrication) | 900 rpm |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast-Steel |
| Static Load Capacity | 653 kN, 147000 lbs |
| Speed (Grease Lubrication) | 900 rpm |
| Weight | 77.0 LB |
| EAN or UPC | 883450085014 |

