- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 70 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Inch/Metric | Metric Bore |
| Bearing Insert Bore Series | 22207 |
| Shaft Dia. | 70 mm |
| Pillow Block Type | 2-Bolt |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Design | Solid-Block Mounted |
| Series | 9000 Series |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Weight | 33.783 LB |
| EAN or UPC | 883450410526 |

