- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 2 in Shaft Diameter
- Cast-Steel Housing Material
| Inch/Metric | Inch Bore |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast-Steel |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Dynamic Load Capacity | 140 kN, 31400 lbs |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Speed (Oil Lubrication) | 2200 rpm |
| Radial Internal Clearance [Min] | 0.0015 in, 0.038 mm |
| Shaft Dia. | 2 in |
| Bearing Type | Spherical Roller Bearing |
| Style | PN-Style |
| Static Load Capacity | 142 kN, 31900 lbs |
| Pillow Block Type | 2-Bolt |
| Speed (Grease Lubrication) | 2200 rpm |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Insert Bore Series | 22211 |
| Weight | 14.0 LB |
| EAN or UPC | 883450197243 |

