- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 55 mm Shaft Diameter
- Cast-Steel Housing Material
| Speed (Grease Lubrication) | 1550 rpm |
| Shaft Tollerance | +0.00/-0.076 mm |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Static Load Capacity | 174 kN, 39000 lbs |
| Bearing Design | Solid-Block Mounted |
| Seal Type | Double-Lip Viton |
| Style | PN-Style |
| Bearing Type | Spherical Roller |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22212 |
| Dynamic Load Capacity | 169 kN, 38100 lbs |
| Speed (Oil Lubrication) | 1650 rpm |
| Shaft Dia. | 55 mm |
| Pillow Block Type | 2-Bolt |
| Radial Internal Clearance [Min] | 0.0015 in, 0.038 mm |
| Weight | 20.0 LB |
| EAN or UPC | 883450407663 |

