- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 4 3/16 in Shaft Diameter
- Cast-Steel Housing Material
| Bearing Insert Bore Series | 22224 |
| Speed (Oil Lubrication) | 1600 rpm |
| Bearing Type | Spherical Roller |
| Pillow Block Type | 2-Bolt |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 772 kN, 174000 lbs |
| Speed (Grease Lubrication) | 1100 rpm |
| Radial Internal Clearance [Min] | 0.0025 in, 0.064 mm |
| Housing Material | Cast-Steel |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Dynamic Load Capacity | 647 kN, 145000 lbs |
| Seal Type | DuPont Teflon Labyrinth |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Style | PN-Style |
| Shaft Dia. | 4.1875 in |
| Weight | 110.0 LB |
| EAN or UPC | 883450408844 |

