- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Extreme-Duty Block) Locking Device
- 1 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Bearing Design | Solid-Block Mounted |
| Speed (Grease Lubrication) | 700 rpm |
| Pillow Block Type | 2-Bolt |
| Housing Material | Cast-Steel |
| Radial Internal Clearance [Min] | 0.0030 in, 0.076 mm |
| Bearing Insert Bore Series | 22226 |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Expansion or Non-Expansion | Expansion (Floating) |
| Static Load Capacity | 945 kN, 212000 lbs |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Inch/Metric | Inch Bore |
| Locking Device | Tapered Adapter Lock (Extreme-Duty Block) |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Bearing Type | Spherical Roller Bearing |
| Style | PN-Style |
| Speed (Oil Lubrication) | 700 rpm |
| Shaft Dia. | 1.9375 in |
| Seal Type | Triple-Lip Viton |
| Weight | 126.0 LB |
| EAN or UPC | 883450308687 |

