- Right Hand Locknut
- Steel
- 35 mm Shaft Diameter
- 18 Threads per Inch
- Standard Grade
| Thickness | 0.488 in |
| Thread Size | N/A |
| Shaft Dia. | 35 mm |
| Material | Steel |
| Threads per Inch | 18 |
| Mating Lockwasher | W07 |
| Locking Type | Not Self-Locking |
| O.D. | 2.068 in |
| Lockwasher Series | W Series, TW Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Locknut Series | N Series |
| Thread Pitch | N/A |
| Face Diameter | 1.813 in |
| Weight | 0.21 LB |
| EAN or UPC | 53893000787 |

