- Right Hand Locknut
- Steel
- 40 mm Shaft Diameter
- 18 Threads per Inch
- Standard Grade
| Thickness | 0.488 in |
| Thread Pitch | N/A |
| O.D. | 2.255 in |
| Grade | Standard |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | TW108 |
| Locknut Series | N Series |
| Face Diameter | 2 in |
| Shaft Dia. | 40 mm |
| Thread Size | N/A |
| Threads per Inch | 18 |
| Weight | 0.257 LB |
| EAN or UPC | 53893000800 |

