- Steel Lockwasher
- TW Series
- 17 mm Shaft Diameter
- 0.0580" Thick
| Shaft Dia. | 17 mm |
| Diameter Over Tangs | 1 11/32 in |
| Material | Steel |
| Thickness | 0.058 in |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Weight | 0.031 LB |
| EAN or UPC | 53893822013 |
| Shaft Dia. | 17 mm |
| Diameter Over Tangs | 1 11/32 in |
| Material | Steel |
| Thickness | 0.058 in |
| Lockwasher Series | TW Series |
| Locknut Series | AN Series, N Series |
| Weight | 0.031 LB |
| EAN or UPC | 53893822013 |