- Steel Lockwasher
- TW Series
- 35 mm Shaft Diameter
- 0.0620" Thick
| Thickness | 0.062 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 2 1/4 in |
| Lockwasher Series | TW Series |
| Shaft Dia. | 35 mm |
| Weight | 0.052 LB |
| EAN or UPC | 53893822044 |
| Thickness | 0.062 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 2 1/4 in |
| Lockwasher Series | TW Series |
| Shaft Dia. | 35 mm |
| Weight | 0.052 LB |
| EAN or UPC | 53893822044 |