- Steel Lockwasher
- TW Series
- 45 mm Shaft Diameter
- 0.0720" Thick
| Material | Steel |
| Shaft Dia. | 45 mm |
| Lockwasher Series | TW Series |
| Thickness | 0.072 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 2 23/32 in |
| Weight | 0.078 LB |
| EAN or UPC | 53893822068 |
| Material | Steel |
| Shaft Dia. | 45 mm |
| Lockwasher Series | TW Series |
| Thickness | 0.072 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 2 23/32 in |
| Weight | 0.078 LB |
| EAN or UPC | 53893822068 |