- Steel Lockwasher
- TW Series
- 60 mm Shaft Diameter
- 0.0820" Thick
| Lockwasher Series | TW Series |
| Thickness | 0.082 in |
| Material | Steel |
| Diameter Over Tangs | 3 21/64 in |
| Shaft Dia. | 60 mm |
| Locknut Series | AN Series, N Series |
| Weight | 0.107 LB |
| EAN or UPC | 53893822075 |
| Lockwasher Series | TW Series |
| Thickness | 0.082 in |
| Material | Steel |
| Diameter Over Tangs | 3 21/64 in |
| Shaft Dia. | 60 mm |
| Locknut Series | AN Series, N Series |
| Weight | 0.107 LB |
| EAN or UPC | 53893822075 |