- Steel Lockwasher
- TW Series
- 80 mm Shaft Diameter
- 0.0950" Thick
| Shaft Dia. | 80 mm |
| Lockwasher Series | TW Series |
| Material | Steel |
| Thickness | 0.095 in |
| Diameter Over Tangs | 4 25/64 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.23 LB |
| EAN or UPC | 53893816753 |
| Shaft Dia. | 80 mm |
| Lockwasher Series | TW Series |
| Material | Steel |
| Thickness | 0.095 in |
| Diameter Over Tangs | 4 25/64 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.23 LB |
| EAN or UPC | 53893816753 |