- Steel Lockwasher
- TW Series
- 85 mm Shaft Diameter
- 0.0950" Thick
| Thickness | 0.095 in |
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Lockwasher Series | TW Series |
| Shaft Dia. | 85 mm |
| Diameter Over Tangs | 4 5/8 in |
| Weight | 0.222 LB |
| EAN or UPC | 53893821337 |
| Thickness | 0.095 in |
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Lockwasher Series | TW Series |
| Shaft Dia. | 85 mm |
| Diameter Over Tangs | 4 5/8 in |
| Weight | 0.222 LB |
| EAN or UPC | 53893821337 |