- Steel Lockwasher
- TW Series
- 130 mm Shaft Diameter
- 0.1650" Thick
| Lockwasher Series | TW Series |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 7 3/64 in |
| Thickness | 0.165 in |
| Shaft Dia. | 130 mm |
| Weight | 0.796 LB |
| EAN or UPC | 53893822143 |
| Lockwasher Series | TW Series |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 7 3/64 in |
| Thickness | 0.165 in |
| Shaft Dia. | 130 mm |
| Weight | 0.796 LB |
| EAN or UPC | 53893822143 |