- Steel Lockwasher
- TW Series
- 150 mm Shaft Diameter
- 0.2030" Thick
| Shaft Dia. | 150 mm |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Material | Steel |
| Thickness | 0.203 in |
| Diameter Over Tangs | 8 1/16 in |
| Weight | 1.223 LB |
| EAN or UPC | 53893822167 |
| Shaft Dia. | 150 mm |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | TW Series |
| Material | Steel |
| Thickness | 0.203 in |
| Diameter Over Tangs | 8 1/16 in |
| Weight | 1.223 LB |
| EAN or UPC | 53893822167 |